Handheld Thermocouple Thermometer, J/K/N/S/T/B/E Inputs, -360-3100DegF, +/-(0.5DegC +0.2% of reading)

  • Mfr # EME8GMH3211000

  • Zoro # G022772081


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Case Material
ABS plastic
Dimension
142 x 71 x 26 mm
TC Signal Simulation Accuracy
±(0.5°C +0.2% of measured value) ±(0.8°C +0.4% of measured value)
TC Signal
Thermocouples K / J / S / T / N / E / B
Memory
16,200 values
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EME8GMH3211000
Zoro #
G022772081
UPC #
-
Country of Origin
Germany

Dimensions

Dimension
142 x 71 x 26 mm

Details

Case Material
ABS plastic
TC Signal Simulation Accuracy
±(0.5°C +0.2% of measured value) ±(0.8°C +0.4% of measured value)
TC Signal
Thermocouples K / J / S / T / N / E / B
Memory
16,200 values
Temperature Unit
°C / °F

Description

Digital universal temperature hand-held instrument for the use of thermocouples. The high accuracy in signal detection and processing is achieved by powerful sensors with electronic linearization of the characteristic curve. For extensive measuring tasks, the appropriate sensors are available. The innovative design of the shapely housing as well as the advanced technology provide for comfortable handling. In mobile use, all functions can be conveniently selected and executed at the touch of a button. The membrane keypad ensures protection against dust and humidity. The automatic sensor recognition via standard DIN sockets offers a plug-and-play solution which is easily installed. For transferring the measured and stored values to a PC, the majority of MH instruments are equipped with a serial interface. The software packages EBS20M with extensive recorder and display functions and SOFT3050 for the evaluation of logger and alarm values are available. The recorded and visualized measurement processes can then be used to clearly monitor and analyze process sequences, and all data can be exported to standard programs such as Excel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.