Shop SIKA USA
See all product information
Create Account
High Accuracy Low-Pressure Comparison Table Top Pump 10 psi to 14.5 PSI for inches of water or mbar
- Mfr # EPPT001EBL0000
- Zoro # G022772111
product price:Â
$
2,403.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
14.5 PSI
Test Pump Size
305 x 205 x 140 mm
For Medium Type
Air
Reference Port Size
G¼ with quick coupling
Suction Pressure
-10 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPPT001EBL0000
- Zoro #
- G022772111
- UPC #
- -
- Country of Origin
- Germany
- Max. Pressure (PSI)
- 14.5 PSI
- For Medium Type
- Air
- Suction Pressure
- -10 PSI
- DUT Connection Port
- G¼ with quick coupling
Dimensions
- Test Pump Size
- 305 x 205 x 140 mm
- Reference Port Size
- G¼ with quick coupling
Description
The pneumatic table test pump P1.T from SIKA is a compact and precise calibration tool for generating pneumatic pressure in the range of -0.7 to 1 bar. It is ideally suited for testing and calibrating pressure measuring instruments such as manometers, pressure sensors, and transmitters in the mbar range. Key Features: - Fine adjustment of test pressure via integrated fine regulator - Robust design for use in the laboratory and on-site - Connection options for various test devices - Easy transport thanks to compact dimensions The P1.T is particularly suitable for applications in quality assurance, maintenance, and service environments where reliable pressure generation is required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.