Hydraulic Hand Test Pump Only, 0 to 10,000 PSI, Pump, Hose, and Fine Adjust Head

  • Mfr # EPPT700E000020

  • Zoro # G522772109


product price:  $3,966.99
/ea
Free Shipping & Returns

Key Features

DUT Connection Port
G1/4 with quick coupling and pressure hose (1 m)
For Medium Type
Hydraulic oil
Max. Pressure (PSI)
10152.6 PSI
Test Pump Size
500 x 110 x 160 mm
Reference Port Size
G1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPPT700E000020
Zoro #
G522772109
UPC #
-
Country of Origin
Germany

Dimensions

Test Pump Size
500 x 110 x 160 mm
Reference Port Size
G1/4

Details

DUT Connection Port
G1/4 with quick coupling and pressure hose (1 m)
For Medium Type
Hydraulic oil
Max. Pressure (PSI)
10152.6 PSI

Description

Whether for on-site use in the workshop, in the measuring and test room or lab, SIKA temperature calibrators can be used everywhere. A wide range of industries and various application areas are covered. - assembly, commissioning - manufacturing, production - maintenance, service - quality assurance, test equipment monitoring - repair The latest generation of comparison test pumps combines precision - even at high pressures - with high processing quality. Hydraulic oil is used as the test medium. The lightweight high-pressure hydraulic table pumps have a compact design, as well as a large nylon tank with a usable tank volume of 327 cm3. In combination with a delivery volume of 0.9 cm3 per piston stroke, they offer the possibility of testing several DUT in parallel. The mounting is carried out directly on the supplied pressure hose or via a separate distribution block, which saves time and makes your testing task very efficient. Due to the integrated check valve in the pressure body, stable pressure conditions are achieved very quickly. The built-in safety valve protects against overloads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.