Hydraulic Hand Test Pump Only, 0 to 14,500 PSI, Calibration Tool with 1/4 NPT and BSP Connections

  • Mfr # EPPM1K0EBL0002US

  • Zoro # G422772087


product price:  $3,215.99
/ea
Free Shipping & Returns

Key Features

Test Pump Size
255 x 225 x 85 mm
Max. Pressure (PSI)
14503 PSI
For Medium Type
Distilled water or hydraulic oil
Reference Port Size
G1/4
DUT Connection Port
G1/4 with quick coupling and high-pressure hose (1 m)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPPM1K0EBL0002US
Zoro #
G422772087
UPC #
-
Country of Origin
Germany

Dimensions

Test Pump Size
255 x 225 x 85 mm
Reference Port Size
G1/4

Details

Max. Pressure (PSI)
14503 PSI
For Medium Type
Distilled water or hydraulic oil
DUT Connection Port
G1/4 with quick coupling and high-pressure hose (1 m)

Description

Whether for on-site use in the workshop, in the measuring and test room or lab, SIKA temperature calibrators can be used everywhere. A wide range of industries and various application areas are covered. - assembly, commissioning - manufacturing, production - maintenance, service - quality assurance, test equipment monitoring - repair Practical The test pumps and pressure generators are developed so that all pressure systems to be tested can be adapted directly. The DUT is simply connected via the robust, industrial pressure hose with quick coupling and the adapters supplied. The reference sensor is mounted directly on the top of the pump using a positioning adapter. The desired test pressure is first generated by means of the handles and then precisely adjusted with the fine adjustment valve. Thus, the same pressure level is present at both instruments. The pressure relief valve allows a stepless pressure reduction and ensures a precise and easy test run even when the pressure drops. At the most basic level, the pressure is indicated by an analog pressure gauge. In addition, easy-to-read digital pressure gauges or hand-held instruments can be used. By comparing the display value of the reference sensor and the measured value of the DUT, it is possible to check the accuracy or adjust the pressure gauge to be tested. Mobile and independent SIKA test pumps and pressure generators are ideally suited for mobile use. The low weight and compact design allow easy transport directly to the measuring point. The instruments are immediately ready for use and work without additional supply voltage. It is not necessary to carry nitrogen cylinders along or to connect to a compressed air network. The wear-free pressure generation is simple and smooth, regardless of ambient temperature and orientation by manual operation. Basic and Solid version The basic equipment of the Basic version of each test pump includes a suitable pressure hose. The hydraulic hoses are equipped with a self-sealing quick coupling. In the solid version, inch, conical or metric adapters are available for all common connection threads. The matching seal kit is also included in the scope of delivery. The transport case with molded foam insert contains the complete equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.