
Low Pressure Test Pump Only -4 to 58 Psi, Calibration Tool with 1/4 NPT and BSP Connections
Mfr # EPPM004EBL0000US
Zoro # G622772092
product price: $996.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
58 PSI
Suction Pressure
-4 PSI (depending on DUT / reference pressure gauge)
DUT Connection Port
G1/4 with quick coupling and pressure hose (1 m)
Reference Port Size
G1/4 female thread with PA hose (2 x 1 m)
For Medium Type
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPPM004EBL0000US
Zoro #
G622772092
UPC #
-
Country of Origin
Germany
Dimensions
Reference Port Size
G1/4 female thread with PA hose (2 x 1 m)
Test Pump Size
225 x Ø 55 mm
Details
Max. Pressure (PSI)
58 PSI
Suction Pressure
-4 PSI (depending on DUT / reference pressure gauge)
DUT Connection Port
G1/4 with quick coupling and pressure hose (1 m)
For Medium Type
Air
Description
Whether for on-site use in the workshop, in the measuring and test room or lab, SIKA temperature calibrators can be used everywhere. A wide range of industries and various application areas are covered. - assembly, commissioning - manufacturing, production - maintenance, service - quality assurance, test equipment monitoring - repair Practical The test pumps and pressure generators are developed so that all pressure systems to be tested can be adapted directly. The DUT is simply connected via the robust, industrial pressure hose with quick coupling and the adapters supplied. The reference sensor is mounted directly on the top of the pump using a positioning adapter. The desired test pressure is first generated by means of the handles and then precisely adjusted with the fine adjustment valve. Thus, the same pressure level is present at both instruments. The pressure relief valve allows a stepless pressure reduction and ensures a precise and easy test run even when the pressure drops. At the most basic level, the pressure is indicated by an analog pressure gauge. In addition, easy-to-read digital pressure gauges or hand-held instruments can be used. By comparing the display value of the reference sensor and the measured value of the DUT, it is possible to check the accuracy or adjust the pressure gauge to be tested. Mobile and independent SIKA test pumps and pressure generators are ideally suited for mobile use. The low weight and compact design allow easy transport directly to the measuring point. The instruments are immediately ready for use and work without additional supply voltage. It is not necessary to carry nitrogen cylinders along or to connect to a compressed air network. The wear-free pressure generation is simple and smooth, regardless of ambient temperature and orientation by manual operation. Basic and Solid version The basic equipment of the Basic version of each test pump includes a suitable pressure hose. The hydraulic hoses are equipped with a self-sealing quick coupling. In the solid version, inch, conical or metric adapters are available for all common connection threads. The matching seal kit is also included in the scope of delivery. The transport case with molded foam insert contains the complete equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.