Mechanical Flow Switch for 1" Copper Pipe, Solder-In, 212DegF, 160 psi, UL/CSA, 3.3-35 GPM

  • Mfr # VK325M0P1CPD21

  • Zoro # G922588201


product price:  $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK325M0P1CPD21
Zoro #
G922588201
UPC #
810189504172
Country of Origin
Germany

Description

SIKA flow switches are used for monitoring volumetric flows. Depending on the individual requirements, they are available for different nominal diameters and setpoint ranges. Thanks to the modular design, product versions and options for various applications can be set up. The further temperature and pressure ranges as well as the selection of materials or diverse connection options offer a high level of flexibility. Therefore, SIKA flow switches are used in many different areas:- heating technology- industrial cooling circuits- water treatment- potable water applications The flow switch consists of a paddle system with a permanent magnet at the upper end. A reed contact is placed above this magnet outside the flow. A second magnet is used to generate a restoring force for the paddle. When the flow to be monitored comes into contact with the paddle system, it is deflected. This causes the magnet to change its position relative to the reed contact, which is thus actuated. As soon as the flow is interrupted, the paddle moves back to its start position and actuates the reed contact again. The restoring force required for this is generated by the two repulsing magnets. The utilization of the magnetic force, compared to a conventional leaf spring, results in significantly better long-term stability and much greater insensitivity to pressure peaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.