Shop SIKA USA
See all product information
Create Account
Room Condition Monitor RCM 880, Base Only Humidity/Temp/Pressure, 3 Outputs, IP65, 24V, ma/V Output
- Mfr # 880TPHXMU10
- Zoro # G222772096
product price:Â
$
2,552.99
/ea
Free Shipping & Returns
Key Features
Output Type
0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
Display Size
83 mm x 33 mm (W x H)
IP Rating
IP65, plug & cable connected
Indication Accuracy
0.01
Operating Current
<100 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880TPHXMU10
- Zoro #
- G222772096
- UPC #
- -
- Country of Origin
- Germany
- Output Type
- 0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
- IP Rating
- IP65, plug & cable connected
- Indication Accuracy
- 0.01
- Operating Current
- <100 mA
- Backlight
- Yes (adjustable)
- Display
- Dot matrix graphic display
- Operating Voltage
- 24 VDC (16 - 32 V)
- Temperature Measuring Range
- -40 - 185 °F / -40 - 85 °C
- Ambient Temperature
- -20 - 70 °C
- Humidity Measuring Range
- 0 - 100 % RH
- Measuring Rate
- 1 s
- Pressure Measuring Range
- 300 - 1200 mbar/hpa abs.
- Storage Temperature
- -20 - 70 °C
Dimensions
- Display Size
- 83 mm x 33 mm (W x H)
Description
The room condition monitor RCM880 in combination with the SIKA multisensor E03 simultaneously monitors humidity, temperature and pressure at one measuring point. The robust measuring system is specially designed for use under extreme environmental conditions. The digital 3-channel standard signal transmitter enables safe signal transmission, for example to engine control systems, and easy integration into your system. The permanent monitoring of the operating condition guarantees safe, reliable operation, enables compliance with emission standards and is used to maximise efficiency as well as performance evaluation of marine engines.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.