Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTD Temp Calibrator, RTD/Ohm Handheld Meter USB Interface +/-0.012% FS DegC/DegF or user-defined

  • Mfr # EME8AOUMRTD020

  • Zoro # G522772079


product price: $1,811.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME8AOUMRTD020
Zoro #
G522772079
UPC #
-
Country of Origin
France

Description

Digital universal temperature hand-held instrument for the use of Pt100 changeable sensors. The high accuracy in signal detection and processing is achieved by powerful sensors with electronic linearization of the characteristic curve. For extensive measuring tasks, the appropriate sensors are available. The innovative design of the shapely housing as well as the advanced technology provide for comfortable handling. In mobile use, all functions can be conveniently selected and executed at the touch of a button. The membrane keypad ensures protection against dust and humidity. In addition to the MIN/MAX values, hold function and the selected units of measurement, various calculated values such as differential temperature, differential pressure, dew point, or heat content can also be displayed on the multifunction display. The automatic sensor detection via standard DIN sockets offers a plug-and-play solution which is easily installed. With this function, customer-specific characteristic curves can be used in addition to the standard conversion of the resistance/temperature characteristic curve according to EN 60751. The UM RTD.2 have a very high measuring accuracy. In order to be able to use this high accuracy, correspondingly high-quality temperature sensors must be used. For this purpose, different accuracy classes are available as standard. For applications with very high accuracy requirements that are higher than the accuracy of the sensor itself, it is recommended to match the sensor to the measuring instrument via a user characteristic curve. For the calculation, the calibrated actual values of the sensor are determined and compared with the actual temperatures in a comparison table. From these reference points, the user characteristic curve is generated via a mathematical function and stored in the measuring instrument. With the UM RTD.2, 10 value pairs can be stored. For the transfer of the measured and stored values to a PC, the majority of the instruments are equipped with a serial interface. Various software packages with extensive recorder and display functions and for the evaluation of logger and alarm values are available. The recorded and visualized measurement processes can then be used to clearly monitor and analyze process sequences. All data can be exported to standard programs such as Excel. An optical and acoustic warning signal indicate exceeding or undershooting a programmed alarm point. The transfer via PC is also possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.