
Semi-Automatic Test Pump, with Fine Adjust Knob, Pressure range: -13-360 PSI, Pressure media: Air
Mfr # E8PA025EBL0000
Zoro # G422772094
product price: $8,576.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
362.6 PSI
Test Pump Size
271 x 228 x 116 mm
For Medium Type
Air
DUT Connection Port
G¼ with quick coupling
Reference Port Size
G¼ with quick coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E8PA025EBL0000
Zoro #
G422772094
UPC #
-
Country of Origin
Germany
Dimensions
Test Pump Size
271 x 228 x 116 mm
Reference Port Size
G¼ with quick coupling
Details
Max. Pressure (PSI)
362.6 PSI
For Medium Type
Air
DUT Connection Port
G¼ with quick coupling
Suction Pressure
-13 PSI
Description
The P25.auto from SIKA is the ideal solution for precise pressure testing in the laboratory or on-site. This innovative table test pump offers semi-automatic pressure generation, saving you from tedious manual operation. - Automatic pressure generation: No more manual pumping - the P25.auto does the work for you. - Vacuum and overpressure in one pump: Flexibility for various applications, ranging from -0.9 bar vacuum to 25 bar overpressure. - Quick exchange of test specimens: Thanks to the integrated quick couplings, you save time and effort. - Fine adjustment valve: Enables precise adjustment of the test pressure for maximum accuracy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.