Zoro Homepage

Universal Pt100 Temperature Meter, Digital Handheld Thermometer with Logger, Alarms, PC Interface

  • Mfr # EME8GMH3750000

  • Zoro # G422772100


product price: $752.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME8GMH3750000
Zoro #
G422772100
UPC #
-
Country of Origin
Germany

Description

Digital universal temperature hand-held instrument for the use of Pt100 changeable sensors. The high accuracy in signal detection and processing is achieved by powerful sensors with electronic linearization of the characteristic curve. For extensive measuring tasks, the appropriate sensors are available. The innovative design of the shapely housing as well as the advanced technology provide for comfortable handling. In mobile use, all functions can be conveniently selected and executed at the touch of a button. The membrane keypad ensures protection against dust and humidity. In addition to the MIN/MAX values, hold function and the selected units of measurement, various calculated values such as differential temperature, differential pressure, dew point or heat content can also be displayed on the multifunction display. The automatic sensor detection via standard DIN sockets offers a plug-and-play solution which is easily installed. Extensive alarm functions via display, freely scalable standard signal output as well as PC interface are available. Some instruments of the MH series can store data. The integrated memory records up to 16,200 measured values. The values are automatically tagged with date and time. A real-time clock is integrated for this purpose. Two logger functions are available: In STORE mode, data is stored at the push of a button, and 99 data sets can be stored. The stored values are made visible directly on the display. In CYCLE mode, an automatic recording is made at a previously programmed time interval. Depending on the device, up to 16,200 data sets can be stored. The stored values are made visible via PC. For the transfer of the measured and stored values to a PC, the majority of MH instruments are equipped with a serial interface. The software packages EBS20M with extensive recorder and display functions and SOFT3050 for the evaluation of logger and alarm values are available. The recorded and visualized measurement processes can then be used to clearly monitor and analyze process sequences, and all data can be exported to standard programs such as Excel. An optical and acoustic warning signal indicate exceeding or undershooting a programmed alarm point. The transfer via PC is also possible. Thanks to the real-time clock, all data can be displayed with year and date.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.