EFZ-100HA2 100 mm. Spiral Heat Sink

  • Mfr # EFZ-100HA2
  • Zoro # G504024691
product price: 
$
32.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EFZ-100HA2
Zoro #
G504024691
UPC #
854224001622
Country of Origin
China

Description

A compact spiral heat sink for those with more moderate cooling needs, this is a great heat sink for anyone looking to replace their stock cooler with a little more oomph and a little less noise. The efz-100ha2 is just 56 mm. Tall with the fan and fits in any 2u rack mount case along with just about any small home theater or small form factor case out there, it's just that small! A universal mounting bracket supports the widest range of current amd and intel sockets, including the latest multi core phenom and i3/i5 processors. We've included an effizio 100 mm. Fan with 3rd generation fluid dynamic bearings for years of reliable performance and no need to purchase any additional fans. The installation process is easy with a typical install time of under 10 minutes and does not require the removal of the motherboard.

Specification
  • Rated DBA - 8-24.
  • Materials - Aluminum fins.
  • Weight - 235 g.
  • RPM -<2400.
  • CFM - 34-58.
  • Operating voltage - 5-12V.
  • Current draw -<0.26A.
  • Power consumption -<3.12W.
  • Bearings - 3rd Generation fluid dynamic bearings.
  • Intel CPU compatibility - Lga775, lga1155/1156.
  • Amd CPU compatibility - Socket 754, 939, 940, am2, am2+, am3, fm1.
  • Dimensions - 122 x 122 x 56 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews