Shop AXIOM
See all product information
Create Account
65-Watt Slim Ac Adapter (Slim Tip) For Lenovo - 0B47455
- Mfr # 0B47455-AX
- Zoro # G0618367
product price:Â
$
61.69
/ea
Key Features
Max. Output
65 W
Depth
4.1 in
For Use With
Notebook
Height
0.7 in
Width
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0B47455-AX
- Zoro #
- G0618367
- UPC #
- 845282097993
- Country of Origin
- Unknown
Dimensions
- Depth
- 4.1 in
- Height
- 0.7 in
- Width
- 2.6 in
Details
- Item
- AC Adapter
- Max. Output
- 65 W
- For Use With
- Notebook
- For Use With OEM Part Number
- 0B47455
- Maximum Output Power
- 65 W
- Compatibility
- Lenovo ThinkPad Devices: X1 Carbon (Gen 1) T431s T440p T440s T540p T440 (Core i7) X240 X1 Carbon (Gen 2) T440 (Core i5) E550 L450 E450
- Compatible Devices
- Notebook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.