Shop SILENX

EFZ-92HA3 92 mm. 2X Heat Pipe Heat Sink

  • Mfr # EFZ-92HA3
  • Zoro # G404024661

product price: 
$
46.89
/ea

Key Features

For Use With
AMD Phenom Processor; Intel Processors: i3, i5, i7
Voltage
12V DC
Heat Pipe Material
Copper
Air Flow
48 cfm
Compatible Intel Socket
B LGA-1366, H2 LGA-1155, H LGA-1156, T LGA-775
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EFZ-92HA3
Zoro #
G404024661
UPC #
854224001646
Country of Origin
China

Dimensions

Heatsink Depth
3.23 in
Heatsink Width
3.74 in
Heatsink Height
4.84 in
Fan Diameter
92 mm

Details

Item
Cooling Fan
For Use With
AMD Phenom Processor; Intel Processors: i3, i5, i7
Voltage
12V DC
Heat Pipe Material
Copper
Air Flow
48 cfm
Compatible Intel Socket
B LGA-1366, H2 LGA-1155, H LGA-1156, T LGA-775
Heatsink Material
Aluminum
Fan Speed
2000 RPM
Compatible AMD Socket
PGA-754, 940, AM2+ PGA-940, FM1, AM2 PGA-940, AM3 PGA-941, 939
Bearing Type
Fluid Dynamic Bearing
Number of Heat Pipes
2

Description

A step up in size from the efz-80ha3 is the new efz-92ha3. As long as spacing permits, this is the ideal cooler for those with smaller cases. Performs better than your stock cooler while operating at a lower noise, it's a perfect complement to your new system and ideal for those with moderate processing needs. The efz-92ha3 utilizes two 6 mm. Heat pipes that directly contact the CPU and are intertwined to provide four effective heat pipes worth of thermal dissipation. A universal mounting bracket supports the widest range of current amd and intel sockets, including the latest multi core phenom and i3/i5/i7 processors. We've included an effizio 92 mm. Fan with 3rd generation fluid dynamic bearings for years of reliable performance. The installation process is easy with a typical install time of under 10 minutes and does not require the removal of the motherboard.

Specification
  • Rated DBA - 8-24.
  • Materials - copper heat pipes, anodized aluminum fins.
  • Weight - 422 g.
  • RPM -<2000.
  • CFM - 22-48.
  • Operating voltage - 5-12V.
  • Current draw -<0.15A.
  • Power consumption -<1.80W.
  • Bearings - 3rd generation fluid dynamic bearings.
  • Intel CPU compatibility - lga775, lga1155/1156, lga1366.
  • Amd CPU compatibility - socket 754, 939, 940, am2, am2+, am3, fm1.
  • Dimensions - 95 x 82 x 123 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.