IXA-CCS External 5 Channel Cabinet Cooling System

  • Mfr # IXA-CCS
  • Zoro # G404024678
product price: 
$
97.35
/ea

Key Features

Height
7 in
Width
7 in
Depth
1.6 in
Includes
(2) High Airflow 120x38mm Fans, Housing Frames, 5 Channel Fan Controller
For Use With
Cabinet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IXA-CCS
Zoro #
G404024678
UPC #
854224001547
Country of Origin
China

Dimensions

Height
7 in
Width
7 in
Depth
1.6 in
Fan Diameter
120 mm

Details

Item
Cooling Module
Includes
(2) High Airflow 120x38mm Fans, Housing Frames, 5 Channel Fan Controller
For Use With
Cabinet
Number of Fans
2
Maximum Airflow
778 GPM
Fan Speed
1500 RPM

Description

The first and best complete solution for cooling down cabinets, the ixa-ccs is ideal for those looking to do just that with a professional finish. Used by several electronics cabinet manufacturers and professional av installation companies, the ixa-ccs gives everybody a quick and easy option of installing fans to your cabinets with a simple kit. The base system includes two high airflow, their respective housing frames and a five channel fan controller. Comes with 6 ft. Power cables on the fans and a 5 ft. Power cord on the fan controller and plugs right into your 120 v or 240 v ac power outlet. Fans come with a simple, clean DC barrel connector to make plugging in a snap, no need for messy molex connectors. Can add up to three more fans with the optional ixa-afk additional fan kits designed specifically for use with this system.

Specification
  • Fan frame dimensions - 178 x 178 x 41 mm.
  • Fan controller power cord length - 1500 mm.
  • Fan dimensions - 120 x 120 x 38 mm.
  • Fan power cable length - 1500 mm.
  • Fan rated DBA - 6-24.
  • Fan rpm - 600-1500.
  • Fan cfm - 36-104.
  • Fan operating voltage - 4-12V.
  • Included fans in system - 2.
  • Channels - 5.
  • Fan controller input voltage - 90-265V.
  • Fan controller output voltage - 6-12V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews