Shop SILENX
See all product information
Create Account
IXP-52-11 80 x 15 mm. iXtrema Pro 11DBA 18CFM Fan
- Mfr # IXP-52-11
- Zoro # G404024579
product price:Â
$
25.29
/ea
Key Features
Application
Case
Fan Location
Side
Connectors
3-pin TX3, 4-pin LP4
Fan Speed (Max)
1600 rpm
Fan Diameter
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IXP-52-11
- Zoro #
- G404024579
- UPC #
- 854224001042
- Country of Origin
- China
- Application
- Case
- Fan Location
- Side
- Connectors
- 3-pin TX3, 4-pin LP4
- Fan Speed (Max)
- 1600 rpm
- Number of Fans
- 1
- Air Flow
- 18 CFM
- Max. Airflow
- 134.6 gal/min
- Input Voltage
- 14V DC
- Fan Bearing Type
- Hybrid Immersion
- Item
- Cooling Fan
Dimensions
- Fan Diameter
- 3.15 in
- Fan Depth
- 0.59 in
- Fan Height
- 3.15 in
- Fan Width
- 3.15 in
Description
iXtrema pro quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, they offer unrivaled performance along with a noise characteristic that makes it a favorite among professionals. There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, especially with fluid dynamic bearings and reduced vibration.
Specification- Rated DBA - 11.
- RPM - 1600.
- CFM - 18.
- Operating voltage - 8 - 14V.
- Current draw - 0.04A.
- Power consumption - 0.48W.
- Bearings - 2nd generation fluid dynamic bearings.
- Dimensions - 80 x 80 x 15 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.