Zoro Homepage

SilenX IXA-AFK Additional Fan Kit

  • Mfr # IXA-AFK

  • Zoro # G504024639


product price: $47.45
/ea

Key Features

Height
1.61 in
Application
Cabinet
Depth
70.08 in
Width
7.01 in
Number of Fans
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IXA-AFK
Zoro #
G504024639
UPC #
854224001554
Country of Origin
China

Dimensions

Height
1.61 in
Depth
70.08 in
Width
7.01 in
Fan Diameter
4.72 in

Details

Item
Cooling Fan
Application
Cabinet
Number of Fans
1
Input Voltage
12V DC
Flow Rate
104 CFM
Compatible With
SilenX IXA-CCS Five Channel Cabinet Cooling System
Max. Fan Speed
1500 rpm

Description

The ixa-afk is an additional fan kit to add another fan to your ixa-ccs cabinet cooling system. Comes with an additional fan, the fan frame housing and the needed hardware to mount the fan, simply plug the fan into the five channel fan controller on the ixa-ccs unit. The ixa-ccs supports up to five fans, you can purchase up to three additional ixa-afk units to complete your system. Requires a cabinet with a thickness of<0.75 in. And also >2.5 in. Of clearance behind the cabinet for the fan and fan frame to be installed. The only other tools required is a saw to punch out a 5.0 in. Diameter opening or 5.0 x 5.0 in. Square opening to mount the fan frame, and a #2 Phillips screwdriver. Works only in conjunction with the ixa-ccs cabinet cooling system.

Specification
  • Fan frame dimensions - 178 x 178 x 41 mm.
  • Fan dimensions - 120 x 120 x 38 mm.
  • Fan power cable length - 1500 mm.
  • Rated DBA - 6-24.
  • RPM - 600-1500.
  • CFM - 36-104.
  • Operating voltage - 6-12V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.