This item is Discontinued.

Silenx SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan IXP-76-18

SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (Discontinued)

  • Mfr # IXP-76-18
  • Zoro # G204024526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IXP-76-18
Zoro #
G204024526
UPC #
854224001158
Country of Origin
China

Description

iXtrema pro quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, they offer unrivaled performance along with a noise characteristic that makes it a favorite among professionals. There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, especially with fluid dynamic bearings and reduced vibration.

Specification
  • Rated DBA - 18.
  • RPM - 1400.
  • CFM - 90.
  • Operating voltage - 8-14V.
  • Current draw - 0.32A.
  • Power consumption - 3.84W.
  • Bearings - 2nd generation fluid dynamic bearings.
  • Dimensions - 120 x 120 x 38 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.