GE Tub & Tile White Silicone 1 Tub and Tile Caulk Sealant 10.1 oz

  • Mfr # 2749484

  • Zoro # G205297745


product price:  $8.49
/ea
Sold in multiples of 12 for $101.88

Key Features

Container Type
Cartridge
Sealant Base
Silicone
Adhesive Grouping
Caulk
Color
White
Container Size
10.1 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2749484
Zoro #
G205297745
UPC #
28756957331
Country of Origin
United States

Dimensions

Container Size
10.1 Oz.

Details

Container Type
Cartridge
Sealant Base
Silicone
Adhesive Grouping
Caulk
Color
White

Description

GE Tub and Tile Silicone 1 Sealant is a 100% silicone, 100% waterproof sealant ideal for areas susceptible to moisture, such as sinks, tubs, showers, fixtures, countertops, backsplashes, and other plumbing projects. Tub and Tile Silicone 1 offers permanent flexibility and strong adhesion, and it is designed to be resistant to shrinks and cracking. Plus, GE Tub and Tile Silicone 1 Sealant resists mold and mildew growth - it is backed by a mold-free product protection for 7 years - to prevent unsightly stains. Use our silicone bathroom sealant on a variety of common surfaces, including most metals, plastics, and woods; glass, drywall, plaster, granite, and more.


  • • 100% Waterproof: This 100% silicone formula offers protection against water damage and is same-day water-ready
  • • 7-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
  • • Excellent Flexibility: Provides a flexible and durable seal with strong adhesion to many common surfaces
  • • Shrink- and Crack-proof: Withstands extreme expansion and contraction associated with temperature fluctuations
  • • Bonds to: Most metals, plastics, and woods; glass, drywall, plaster, granite, cultured marble, ceramic and porcelain tile, natural stone, composites, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.