GE Window & Door Clear Silicone 1 Window and Door Caulk Sealant 10.1 oz

  • Mfr # 2795576

  • Zoro # G305310832


product price:  $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Container Size
10.1 oz
Color
Clear
Application
Areas include windows, doors, siding, trim, molding, baseboards, vents, basements, attics and around wires and pipes
Coverage
51 ft
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2795576
Zoro #
G305310832
UPC #
28756956877
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Clear
Application
Areas include windows, doors, siding, trim, molding, baseboards, vents, basements, attics and around wires and pipes
Coverage
51 ft
Material
Silicone

Description

GE All Purpose Window and Door Silicone 1 sealant is a 100% silicone and 100% weatherproof sealant that is ideal for areas that could be exposed to harsh weather conditions. Its same-day rain-ready formula is resistant to shrinking, cracking, freezing, and sunlight, so it's ideal for interior and exterior applications. GE All Purpose Window and Door Silicone 1 sealant is also formulated to resist stain-causing mold and mildew growth, and it comes with a seven-year mold-free product protection. Use this versatile sealant on windows, doors, siding, trim, molding, baseboards, vents, basements, attics and around wires and pipes. Our sealant is extremely flexible and offers exceptionally strong adhesion, and it even meets ASTM C-920, Class 25 requirements.


  • • 100% Waterproof and Weatherproof: This 100% silicone formula offers protection from water damage, providing a reliable seal in areas exposed to harsh weather
  • • 7-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
  • • Excellent Flexibility and Strong Adhesion: Provides a flexible, durable seal for both exterior and interior projects
  • • Same-Day Rain-Ready: Ready for rain exposure in as little as 12 hours
  • • Compatible with Most Materials: Adheres to most metals and woods; glass, drywall, plaster, granite, cultured marble, ceramic and porcelain tile; natural stone, cement board, composites, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.