Zoro Homepage

GE Advanced Clear Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz

  • Mfr # GE5040

  • Zoro # G105297470


product price: $11.35
/ea
Sold in multiples of 12 for $136.20

Key Features

Container Size
10.1 oz
Color
Clear
Application
Kitchen and Bath
Standards
Meets ASTM C-920, Class 35
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE5040
Zoro #
G105297470
UPC #
77027050400
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Clear
Application
Kitchen and Bath
Standards
Meets ASTM C-920, Class 35
Material
Silicone
Coverage
51 ft

Description

GE Advanced Silicone 2 Kitchen and Bath sealant is a high performance, 100% silicone and 100% waterproof sealant ideal for areas prone to water exposure. GE Advanced Silicone 2 Kitchen and Bath sealant is permanently flexible with 40% more flexibility than Class 25 sealants and has 5X stronger adhesion than our Silicone 1 sealant. It will not discolor most high-end metal finishes such as chrome, bronze, and nickel. This sealant also has a low odor while curing thanks to its neutral-cure formula. Its 30-minute water-ready formula offers 10-year mold-free product protection to protect against mold and mildew growth. Use our silicone kitchen and bathroom sealant on a variety of common surfaces, including most metals, plastics, and woods; glass, drywall, plaster, granite, and more.


  • • 100% Waterproof: This 100% silicone formula offers ultimate protection against water damage, providing a reliable seal in areas prone to consistent water exposure
  • • 10-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
  • • Strong and Flexible: Stays permanently flexible with a high-performing, durable seal
  • • 30-Minute Water-Ready: Ready for water exposure in as little as 30 minutes
  • • Shrink- and Crack-Proof: Withstands extreme expansion and contraction associated with temperature fluctuations
  • • Compatible with Most Materials: Adheres to most metals, plastics, and woods; glass, drywall, plaster, granite, cultured marble, ceramic and porcelain tile, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.