Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Max All Purpose Sealant, Clear, 2.8 oz (7079808792)

  • Mfr # 7079808792

  • Zoro # G502595957


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Size
2.8 oz
Color
Clear
Characteristics
Mold and Mildew Resistent
Material
Silicone
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808792
Zoro #
G502595957
UPC #
70798087927
Country of Origin
United States

Dimensions

Size
2.8 oz

Details

Item
Silicone Max WandD Clr 2.8 oz,PK12
Color
Clear
Characteristics
Mold and Mildew Resistent
Material
Silicone
Finish
Clear

Description

Premium all purpose 100% Silicone Sealant provides maximum flexibility and adhesion to withstand extreme expansion and contraction caused by temperature and weather fluctuations. It has twice the joint movement capability of many other sealants so it won’t crack or shrink, providing a durable, 100% waterproof and weatherproof seal. It is rain and water ready in just 30 minutes and is ideal for a wide variety of applications such as sealing around windows, doors, siding and trim. Silicone Max has a lifetime guarantee and meets ASTM C920, Class 50, for interior/exterior use.
  • •Exterior/interior use
  • •Lifetime guarantee
  • •30 minute rain ready
  • •Excellent flexibility and adhesion
  • •Shrink and crack proof
  • •Low odor
  • •Cured sealant is mold and mildew resistant
  • •+/- 50% joint movement for maximum flexibility and adhesion

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.