10.3 FL OZ, Standard tube, White, 100% RTV silicone Base

  • Mfr # 57505

  • Zoro # G311209311


product price: $11.25
/ea
Sold in multiples of 12 for $135.00

Key Features

Container Type
Standard tube
Container Size
10.3 FL OZ
Application
Use to seal around bathtubs/shower stalls, vanities, countertops & sinks
Adhesive Grouping
Silicone Sealant
Full Cure Time
24 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57505
Zoro #
G311209311
UPC #
21449575058
Country of Origin
Canada

Dimensions

Container Size
10.3 FL OZ

Details

Container Type
Standard tube
Color
White
Application
Use to seal around bathtubs/shower stalls, vanities, countertops & sinks
Adhesive Grouping
Silicone Sealant
Full Cure Time
24 hours
Sealant Base
100% RTV silicone
Sealant Properties
Insulates and Seals
Resistance Properties
Vibration resistant
Performance Temp. Range
-50°F to 450°F

Description

RectorSeal General Purpose Silicone Sealant is a premium 100% RTV silicone caulk. Silicone sealant can be used indoors or outdoors, has excellent adhesion, and remains flexible when cured. RectorSeal silicone sealant caulk; vibration resistant and will seal and insulate. Use to replace ceramic tile, make dishwasher door gaskets, seal windshields in cars, vans, boats, repair and mount body-side molding and any use that needs a flexible waterproof seal. Silicone sealant comes in a standard tube and ready to use with any caulking gun; easily applied and white in color. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.