Pocketboy 130Fn Teeth Rp Blade
- Mfr # 343-13
- Zoro # G9914293
product price:Â
$
33.99
/ea
Key Features
Material
Chrome Plated, Impulse Hardened Blade, Tapered
Color
Silver
Length
5 in
Product Type
Blade
Blade Length
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343-13
- Zoro #
- G9914293
- UPC #
- 903585343134
- Country of Origin
- Unknown
- Item
- Blade
- Material
- Chrome Plated, Impulse Hardened Blade, Tapered
- Color
- Silver
- Product Type
- Blade
Dimensions
- Length
- 5 in
- Blade Length
- 5"
- Overall Length
- 5 in
Description
Blade, Length 5 In., Silver, Max. Cutting Dia. 2-1/2 In., Blade Length 5 In., Tapered, Chrome Plated, Impulse Hardened Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.