Pruning Saw, Carbon Steel 14 1/4 in L Blade, Rubber Handle, 30 1/4 in Tool L
Mfr # 356-36
Zoro # G715551146
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Blade Length
14 1/4 in
Teeth per Inch
5.5
Blade Material
Carbon Steel
Tooth Grind
Taper Ground
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356-36
Zoro #
G715551146
UPC #
4903585356363
Country of Origin
Japan
Dimensions
Blade Length
14 1/4 in
Overall Length
30 1/4 in
Blade Thickness
0.07 in
Details
Item
Pruning Saw
Teeth per Inch
5.5
Blade Material
Carbon Steel
Tooth Grind
Taper Ground
Application
Multipurpose
Handle Material
Rubber
Type
Folding
Tooth Type
Mirai-Me
Features
Low Angle CurveXL Teeth For Faster CuttingReplacement Blades Available And Easily Switched OutSilky Folding Saws Come With A Limited Lifetime Warranty Against Defects In Material And Workmanship
Material Application
Wood
Foldable
Yes
Handle Style
Curved
Replaceable Blade
Yes
Saw Type
Hand Saw
Description
Pruning Saw, Application Multipurpose, Blade Length 14 1/4 in, Blade Material Carbon Steel, Foldable Yes, Handle Material Rubber, Handle Style Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.