Pruning Saw, Carbon Steel 19 3/4 in L Blade, Rubber Handle, 45 3/4 in Tool L

  • Mfr # 403-50

  • Zoro # G515551131


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Blade Length
19 3/4 in
Teeth per Inch
4
Blade Material
Carbon Steel
Handle Material
Rubber
Overall Length
45 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-50
Zoro #
G515551131
UPC #
4903585403500
Country of Origin
Japan

Dimensions

Blade Length
19 3/4 in
Overall Length
45 3/4 in
Blade Thickness
0.08 in

Details

Item
Pruning Saw
Teeth per Inch
4
Blade Material
Carbon Steel
Handle Material
Rubber
Includes
Nylon Shoulder Bag With Velcro Fastening
Tooth Grind
Taper Ground
Features
Impulse-Hardened Teeth, Non-Slip Rubberized Cushioned Handle, Security Screen Protects Against Accidental Opening
Type
Folding
Application
Multipurpose
Foldable
Yes
Material Application
Wood
Replaceable Blade
Yes
Saw Type
Hand Saw

Description

Pruning Saw, Application Multipurpose, Blade Length 19 3/4 in, Blade Material Carbon Steel, Foldable Yes, Handle Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.