Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky GomBoy Professional Folding Saw 300mm Medium Teeth

  • Mfr # 121-30

  • Zoro # G5441683


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Includes
Clear plastic hinged carrying case for storage and carrying
Thickness
1.4 mm
Length
11.8-inch (300mm)
Application
Pruning & trimming, lawn & garden, construction
Capacity
5.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-30
Zoro #
G5441683
UPC #
4903585121305
Country of Origin
Japan

Dimensions

Thickness
1.4 mm
Length
11.8-inch (300mm)

Details

Includes
Clear plastic hinged carrying case for storage and carrying
Application
Pruning & trimming, lawn & garden, construction
Capacity
5.9"
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Finish
Impule-hardened chrome plating

Description

300mm folding saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.