Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky GOMTARO Root-Cutting Saw 240mm Large Teeth

  • Mfr # 153-24

  • Zoro # G5441869


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Thickness
1.4 mm
Application
Root cutting, pruning & trimming, lawn & garden, construction
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Includes
Durable black polypropylene sheath with belt clip
Capacity
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-24
Zoro #
G5441869
UPC #
4903585153245
Country of Origin
Japan

Dimensions

Thickness
1.4 mm
Length
9.5-inch (240mm)

Details

Application
Root cutting, pruning & trimming, lawn & garden, construction
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Includes
Durable black polypropylene sheath with belt clip
Capacity
4.7"
Finish
Impule-hardened chrome plating

Description

Beautifully balanced, straight, root-cutting saw with a 9-1/2-inch, ultra-strong, mono-constructed blade. Now root cutting can be done without the worry of tool or teeth damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.