Zoro Homepage

Silky ONO Professional Axe

  • Mfr # 568-10

  • Zoro # G5442270


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Features
Full tang blade made of premium Japanese steel for strength and durability
Includes
Custom sheath with hole hanger
Finish
Hard chrome plating
Length
4.7-inch (120mm)
Application
Clearing trails or cutting up timber for firewood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-10
Zoro #
G5442270
UPC #
4903585568100
Country of Origin
Japan

Dimensions

Length
4.7-inch (120mm)
Thickness
5.7 mm

Details

Features
Full tang blade made of premium Japanese steel for strength and durability
Includes
Custom sheath with hole hanger
Finish
Hard chrome plating
Application
Clearing trails or cutting up timber for firewood
Color
Black, Silver

Description

Looking for a camper's best friend? While small and compact, this feisty chunk of Japanese craftsmanship won't let you down when it comes to clearing trails or cutting up small timber for that evening fire.


  • Silky's Ono won't let you down when it comes to clearing trails or cutting up timber for firewood
  • Full tang blade for strength and durability
  • Premium Japanese steel keeps the blade sharp
  • Comes with custom sheath with hole hanger
  • Resharpen blade as needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.