Silky Saws
Silky POCKETBOY 170 Fine Teeth
Mfr # 342-17
Zoro # G5441421
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3.4"
- Features 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
- Thickness 1.0 mm
- Finish Impule-hardened chrome plating
- Includes Flip lock hard plastic belt case w/belt clip
Explore More Products
- SILKY SAWS Silky BIGBOY 2000 360mm XL Teeth 356-36
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft 370-04-01
- SILKY SAWS Silky Gunfighter Professional Blade Only 270mm 731-27
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm 726-17
- SILKY SAWS Silky Gomboy Curve Professional 240mm 717-24
- SILKY SAWS Silky Blade POCKETBOY 170mm Medium Teeth 341-17
- SILKY SAWS Silky Blade POCKETBOY 130mm Large Teeth 347-13
- SILKY SAWS Silky NATA Double Edge Hatchet 240mm 555-24
- SILKY SAWS Sheath, Gunfighter Curve 330mm 730-73
- GARDENCARE 85 in Pruner Rotating Handle GA146579
- SILKY SAWS Silky Sickle Blade Only HAYATE 375-70
- Silky Saws Lawn & Garden Tools