Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Professional Series Super Accel Folding Hand Saw 210mm Large Teeth

  • Mfr # 119-21

  • Zoro # G5441071


product price: $60.99
/ea

Key Features

Includes
Comfortable, rubberized aluminum, pistol-grip handle
Thickness
1.4 mm
Capacity
4.2"
Finish
Impule-hardened chrome plating
Length
8.3-inch (210mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-21
Zoro #
G5441071
UPC #
4903585119210
Country of Origin
Japan

Dimensions

Thickness
1.4 mm
Length
8.3-inch (210mm)

Details

Includes
Comfortable, rubberized aluminum, pistol-grip handle
Capacity
4.2"
Finish
Impule-hardened chrome plating
Application
Pruning & trimming, lawn & garden, hunting & outdoors
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration

Description

Lightweight folding saw with 8.27-inch blade specifically designed for aggressive cutting needs. Blade is 1.4mm thick which is only offered on the Professional Series version. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor-sharp teeth have four cutting angles along the length of the blade and provide fast, clean and smooth cutting action. Blade easily and securely locks into two different angle positions for easy cutting. Use the first position for most cutting jobs. On occasion, the second flush cutting position proves invaluable in confined or unusual situations. Comfortable, rubberized aluminum, pistol-grip handle is easy to grasp especially on the pull-stroke when a greater cutting force is needed. Rated as one of the finest folding hand saws available on the market today, the SUPER ACCEL has consistently been a popular choice of arborists and gardeners worldwide. Exceptional design, strength, balance and superior finish quality. Suitable for all pruning tasks and outdoor activities.
  • Lightweight folding saw with 8.27-inch (210mm) blade specifically designed for aggressive cutting needs 6.4 teeth per inch (7.5 teeth per 30mm) configuration, 1.4mm blade thickness, Cut capacity 4.2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.