Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Replacement Blade Only F180 180mm Large Teeth

  • Mfr # 144-18

  • Zoro # G5441963


product price: $44.89
/ea

Key Features

Length
7.1-inch (180mm)
Finish
Impule-hardened chrome plating
Thickness
1.4 mm
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden, hunting & outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144-18
Zoro #
G5441963
UPC #
4903585144182
Country of Origin
Japan

Dimensions

Length
7.1-inch (180mm)
Thickness
1.4 mm

Details

Finish
Impule-hardened chrome plating
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden, hunting & outdoors
Capacity
3.6"

Description

180mm, folding saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.