Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Replacement Blade Only Super Accel 210mm Large Teeth

  • Mfr # 120-21

  • Zoro # G5476455


product price: $55.79
/ea

Key Features

Capacity
4.2"
Application
Pruning & trimming, lawn & garden, hunting & outdoors
Finish
Impule-hardened chrome plating
Length
8.3-inch (210mm)
Thickness
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-21
Zoro #
G5476455
UPC #
4903585120216
Country of Origin
Japan

Dimensions

Length
8.3-inch (210mm)
Thickness
1.4 mm

Details

Capacity
4.2"
Application
Pruning & trimming, lawn & garden, hunting & outdoors
Finish
Impule-hardened chrome plating
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration

Description

Replacement blade only for Silky Super Accel 210mm Large Teeth. 8.33-inch (210mm) blade length, 1.4mm blade thickness, 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 4.2", Hard chrome-plated Taper-ground with impulse-hardened non-set tooth design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.