Shop SILKY SAWS
See all product information
Create Account
Silky Professional SUGOWAZA Saw for Linemen 420mm XL Teeth
- Mfr # 419-42
- Zoro # G5442060
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
8-3/10 in
Features
5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
Application
Pruning & trimming
Includes
Scabbard with D-ring and strap slots
Thickness
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419-42
- Zoro #
- G5442060
- UPC #
- 4903585419426
- Country of Origin
- Japan
- Cutting Capacity
- 8-3/10 in
- Features
- 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Application
- Pruning & trimming
- Includes
- Scabbard with D-ring and strap slots
- Finish
- Hard Chrome Plating
- Item
- Saw Blade
Dimensions
- Thickness
- 1.8 mm
Description
The Sugowaza from Silky was designed for linemen the chrome finished slip guard is specifically designed to protect rubber insulated gloves from accidental cuts and picks by tooth or thorn. The 16.5-inch Blade is tapered from the tooth tip to the back spine to reduce resistance and deliver smoother, easier, faster cutting performance. Every Sugowaza comes complete with custom scabbard with D-ring and strap slots to enable attachment to leg, belt, or tool board/curtain. 16.5-inch (420mm) blade length, 1.8mm blade thickness, Progressive teeth: 4.7-5.5 teeth per inch (5.5-6.5 teeth per 30mm) X-Large teeth configuration, Cut capacity 8.3". Electroless nickel plating provides superior wear and rust resistance. Other applications include pruning & trimming.
- 16.5-inch (420mm) blade length, 1.8mm blade thickness, Progressive teeth: 4.7-5.5 teeth per inch (5.5-6.5 teeth per 30mm) X-Large teeth configuration, Cut capacity 8.3". Electroless nickel plating provides superior wear and rust resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.