Zoro Homepage

Silky YOKI 270mm Chopper

  • Mfr # 570-27

  • Zoro # G5461353


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Features
Premium proprietary resharpenable Japanese steel blade
Includes
Custom-fitted carrying case with matching hole hanger
Application
Attacking multiple vegetation types by hunters, hikers or campers
Finish
Hard chrome plating
Thickness
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-27
Zoro #
G5461353
UPC #
4903585570271
Country of Origin
Japan

Dimensions

Thickness
2.75 mm
Length
10.6-inch (270mm)

Details

Features
Premium proprietary resharpenable Japanese steel blade
Includes
Custom-fitted carrying case with matching hole hanger
Application
Attacking multiple vegetation types by hunters, hikers or campers
Finish
Hard chrome plating

Description

If you are looking for the ultimate tool to attack multiple vegetation types, the YOKI should be at the top of your list. For avid hunters, hikers or those who travel off road, the YOKI is versatile enough to reduce vines, limbs and small logs to a more manageable or productive size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.