544927 Ranger 2.0 Mirror Compass; Orange

  • Mfr # 544927
  • Zoro # G803749233
product price: 
$
89.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
544927
Zoro #
G803749233
UPC #
7318860199363
Country of Origin
China

Description

An advanced mirror sighting compass for experienced users and professionals with high demands on accuracy, precision and durability. If the terrain demands a mirror sighting compass, the Ranger 2.0 is your optimal companion. The slope card is great both for detecting avalanche risk and for determining how challenging your journey will be. By knowing the slope you can also judge any extra distance that you need to go due to the slope. The distance lanyard has four scales on it; 1:24k, 1:25k, 1:50k and 1:62.5, which facilitates in measuring the distance of your hike. Since its soft and bendable, it's easy to place it directly on to your route on the map. A mirror sighting compass should be your choice when you must determine direction over long distances. With the mirror tilted to a 45-degree angle, you can check your direction by looking at the bezel in the mirror while sighting in the correct direction of travel. Because you needn't lift your eyes from the compass in order to look into the terrain, the direction determined with the Silva 1-2- 3 System becomes more accurate. It also features map-measuring in mm & inches with scales of 1:25k, 1:50k, 1:24k USGS scale, and GPS scales. The scales and markings are in a clear contemporary font combined with lots of transparency in the baseplate making navigation easier - when activated in light, the luminous markings enable night time navigation. The red/black North-South lines in the capsule bottom ensures easy and safe settling. The needle is made from finest Swedish steel with high quality magnetic features.

Features
  • Slope card for measuring slope and extra distance
  • Detachable distance lanyard (1 - 24k, 1 - 25k, 1 - 50, 1 - 62.5k) is soft and bendable lanyard with scales. Easy to place directly on to your route on the map
  • Map measuring scales 1 - 25k, 1 - 50k, 1 - 24k USGS scale, mm, inch (1/20th), GPS scales
  • DryFlex Rubber grip for easy handling of the compass/great grip
  • Built in adjuster for magnetic declination based on location
  • Turnable housing for use with the SILVA 1-2-3 System
  • Mirror sighting with sighting hole for determining direction over long distances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews