545010 Expedition 360 Global

  • Mfr # 545010
  • Zoro # G904167547
product price: 
$
106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
545010
Zoro #
G904167547
UPC #
7318860198649
Country of Origin
China

Description

The expedition global is for experienced users and professionals. It is high performing when it comes to accuracy, precision and durability. The global needle also makes the compass flexible and possible to use all around the world. If you are in need of a compass with high-end features to use anywhere in the world, the expedition global should be your choice. The compass comes with a slope card and a distance lanyard. The slope card is great both for detecting avalanche risk and for determining how challenging your journey will be. By knowing the slope you can also judge any extra distance that you need to go due to the slope. The distance lanyard has two scales on it; 1:25, and 1:50, which facilitates to measure the distance of your hike. Since its soft and bendable it's easy to place it directly along your route on the map. Expedition global features dryflex grip for easy handling, a clinometer for measuring slope angle and comes with a built-in adjuster for magnetic declination. It also features map-measuring in mm, inches, scales of 1:25k, 1:40k 1:50k and gps scales. The baseplate has a curved-up at the back-end for perfect fit in the hand, magnifying lens and rubber friction feet for precision map work. The distinct arrow and scales/markings in a clear contemporary font combined with lots of transparency in the baseplate makes navigating easier - when activated in light the luminous markings and graduation ring enable night time navigation.

Features
  • Built in adjuster for magnetic declination based on location
  • Magnifying lens for precision map work
  • Patented red/black n/s lines in capsule ensures easy and safe settling
  • Hot stamped graphics are extra durable
  • Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews