Zoro Homepage

Atelier Quills Small Brushes, 3-Piece Set

  • Mfr # QL-5359

  • Zoro # G721734090


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Includes
3 Brushes
Basic Bristle Material
Mixed
Color
Black/Golden Brown/White
Brush Style
Quill
Material
Squirrel & Synthetic Hair mixed quill/ Golden Taklon/Goat Hair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-5359
Zoro #
G721734090
UPC #
765179790977
Country of Origin
Sri Lanka

Details

Includes
3 Brushes
Basic Bristle Material
Mixed
Color
Black/Golden Brown/White
Brush Style
Quill
Material
Squirrel & Synthetic Hair mixed quill/ Golden Taklon/Goat Hair

Description

Traditional Quill brush set. Exceptional watercolor brushes that are unique in the market. Silvers quills add dimension, color and wet on wet effects and saturation to the surface of your paintings. Wet on wet technique. Can achieve fine lines or broad strokes with a slight change in pressure. Perfect for washes and backgrounds. Large moisture and maximum color carrying capacity. Light control. Use in all water based color, watercolors, gouache, dyes, inks, fluid and flow acrylics. Soft and responsive silky smooth black squirrel mixed with synthetic filament. This is a very juicy brush, holds so much moisture without drips. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.