Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atelier Quills/Varnish Brushes, 4-Piece Set

  • Mfr # QL-5357

  • Zoro # G421734703


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Mixed
Brush Style
Assorted
Color
Black/Golden Brown/ White/ Metallic Green
Material
Squirrel & Synthetic hair mix/Golden Taklon/ Goat Hair/ Specially treated golden taklon
Includes
4 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-5357
Zoro #
G421734703
UPC #
765179790953
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Mixed
Brush Style
Assorted
Color
Black/Golden Brown/ White/ Metallic Green
Material
Squirrel & Synthetic hair mix/Golden Taklon/ Goat Hair/ Specially treated golden taklon
Includes
4 Brushes

Description

Traditional Quill brush set. Exceptional watercolor brushes that are unique in the market. Silvers quills add dimension, color and wet on wet effects and saturation to the surface of your paintings. Paint Type: Use in all water-based color; watercolors, gouache, dyes, inks, fluid and flow acrylics, gels, drawing and pastel grounds, glue, gesso, varnish and lacquer. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.