Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Velvet BEST Basic Watercolor Brushes, 3-Piece Set

  • Mfr # WC-3201S

  • Zoro # G921734159


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Mixed Synthetic and Natural Filament
Includes
3 Brushes
Basic Bristle Material
Mixed
Color
Black
Brush Style
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-3201S
Zoro #
G921734159
UPC #
765179932018
Country of Origin
Sri Lanka

Details

Material
Mixed Synthetic and Natural Filament
Includes
3 Brushes
Basic Bristle Material
Mixed
Color
Black
Brush Style
Assorted

Description

Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fiber. Each brush has a short handle that is finished with sophisticated black lacquer. This kit includes the Black Velvet round brush in sizes 6 and 12 along with the Black Velvet square wash size 2. These brushes are ideal for backgrounds, line work, and scrollwork. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.