Zoro Homepage

Black Velvet Brush, Jumbo Round, Size L

  • Mfr # 3025s-L

  • Zoro # G121734935


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Brush Size
L
Brush Style
Jumbo Round
Color
Black
Material
Synthetic and Squirrel Mix
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025s-L
Zoro #
G121734935
UPC #
765179325537
Country of Origin
Sri Lanka

Dimensions

Brush Size
L

Details

Brush Style
Jumbo Round
Color
Black
Material
Synthetic and Squirrel Mix
Includes
1 Brush
Basic Bristle Material
Mixed

Description

The Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. Due to its large design, artists prefer to use the Black Velvet 3025SS for quickly adding maximum color to their painting backgrounds. The tip comes to a very fine point, giving it the capability to create lines and strokes. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.