
Black Velvet Brush, Jumbo Round, Size M
Mfr # 3025s-M
Zoro # G621734060
product price: $74.45
/eaKey Features
Includes
1 Brush
Color
Black
Material
Synthetic and Squirrel Mix
Basic Bristle Material
Mixed
Brush Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3025s-M
Zoro #
G621734060
UPC #
765179325520
Country of Origin
Sri Lanka
Dimensions
Brush Size
M
Details
Includes
1 Brush
Color
Black
Material
Synthetic and Squirrel Mix
Basic Bristle Material
Mixed
Brush Style
Jumbo Round
Description
The Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. Due to its large design, artists prefer to use the Black Velvet 3025SS for quickly adding maximum color to their painting backgrounds. The tip comes to a very fine point, giving it the capability to create lines and strokes. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.