
Black Velvet Brush, Oval Wash, Size 1
Mfr # 3009s-1
Zoro # G321733998
product price: $73.69
/eaKey Features
Basic Bristle Material
Mixed
Brush Size
1
Material
Synthetic and Squirrel Mix
Brush Style
Oval Wash
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3009s-1
Zoro #
G321733998
UPC #
765179309582
Country of Origin
Sri Lanka
Dimensions
Brush Size
1
Details
Basic Bristle Material
Mixed
Material
Synthetic and Squirrel Mix
Brush Style
Oval Wash
Color
Black
Includes
1 Brush
Description
The Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. The Black Velvet 3009S is a multi-use, oval wash brush. Artists prefer to use the fine point of this artist brush for crisp edges and delicate details. The wider part of the brush is ideal for washes due to its color-holding capabilities. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.