Zoro Homepage

Black Velvet Brush, Oval Wash, Size 1/2

  • Mfr # 3009s-1/2

  • Zoro # G021734110


product price: $69.15
/ea

Key Features

Includes
1 Brush
Basic Bristle Material
Mixed
Material
Synthetic and Squirrel Mix
Brush Style
Oval Wash
Brush Size
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009s-1/2
Zoro #
G021734110
UPC #
765179309544
Country of Origin
Sri Lanka

Dimensions

Brush Size
1/2

Details

Includes
1 Brush
Basic Bristle Material
Mixed
Material
Synthetic and Squirrel Mix
Brush Style
Oval Wash
Color
Black

Description

The Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. The Black Velvet 3009S is a multi-use, oval wash brush. Artists prefer to use the fine point of this artist brush for crisp edges and delicate details. The wider part of the brush is ideal for washes due to its color-holding capabilities. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.