
Black Velvet Brush, Wide Wash Blender, Size 1-1/2
Mfr # 3014s-1-1/2
Zoro # G821734051
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Brush Size
1-1/2 in
Basic Bristle Material
Mixed
Material
Synthetic and Squirrel Mix
Includes
1 Brush
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3014s-1-1/2
Zoro #
G821734051
UPC #
765179314623
Country of Origin
Sri Lanka
Dimensions
Brush Size
1-1/2 in
Details
Basic Bristle Material
Mixed
Material
Synthetic and Squirrel Mix
Includes
1 Brush
Color
Black
Brush Style
Wide Wash
Description
The Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. Artists prefer to use the Black Velvet 3014S for backgrounds, landscapes, and wet-in-wet techniques due to its liquid-holding capabilities. The crisp edge of this watercolor brush can be used for long, thin lines. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.