
Black Velvet Detail Round Watercolor Brushes, 3-Piece Set
Mfr # WC-3204S
Zoro # G021734127
product price:Â $56.59
/eaKey Features
Brush Style
Round
Color
Black
Basic Bristle Material
Mixed
Includes
3 Brushes
Material
Mixed Synthetic and Natural Filament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-3204S
Zoro #
G021734127
UPC #
765179932049
Country of Origin
Sri Lanka
Details
Brush Style
Round
Color
Black
Basic Bristle Material
Mixed
Includes
3 Brushes
Material
Mixed Synthetic and Natural Filament
Description
Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fiber. Each brush has a short handle that is distinctively finished with black lacquer and a band of silver. This set of watercolor brushes has 3 round brushes of varying sizes. Silver Brush round paint brushes are ideal to use when creating precise, detailed work. Each round painting brush can create thin lines, fine details, dots, and scrollwork. Silver Brush Black Velvet brushes are best paired with watercolor paints. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proof of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.