Zoro Homepage

Black Velvet Essential Stroke Watercolor Brushes, 3-Piece Set

  • Mfr # WC-3206S

  • Zoro # G321734643


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Color
Black and Tan
Material
Mix of Squirrel hair and black synthetic fiber
Basic Bristle Material
Mixed
Includes
3 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-3206S
Zoro #
G321734643
UPC #
765179932063
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Color
Black and Tan
Material
Mix of Squirrel hair and black synthetic fiber
Basic Bristle Material
Mixed
Includes
3 Brushes

Description

Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fiber. Each brush has a short handle that is distinctively finished with black lacquer and a band of silver. This set of brushes for painting includes brushes total: 1 Black Velvet Oval Wash (size 3/8''),1 Black Velvet Dagger Striper (Size 1/4''), and 1 Golden Natural Round (Size 8). The short handles are ideal for tabletop creations. Silver Brush Black Velvet brushes are best paired with watercolor paints. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.