Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Velvet Large Round Brushes, 3-Piece Set

  • Mfr # BV-3056

  • Zoro # G421734901


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Round
Material
Mix of Squirrel hair and synthetic filament
Basic Bristle Material
Mixed
Color
Black
Includes
3 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-3056
Zoro #
G421734901
UPC #
765179790496
Country of Origin
Sri Lanka

Details

Brush Style
Round
Material
Mix of Squirrel hair and synthetic filament
Basic Bristle Material
Mixed
Color
Black
Includes
3 Brushes

Description

Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of the softest squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. This set of watercolor brushes has 3 large round brushes in 10,12 and 14 sizes. Silver Brush round paint brushes are ideal to use when creating precise, detailed work. Each round paintbrush can create fine lines to broad strokes, fine details, dots, and scrollwork as well as cover the largest of surfaces. Silver's Black Velvet brushes are best paired with watercolor, gouache, inks, dyes and liquid acrylics. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Use Black Velvet for all watercolors, gouache, liquid acrylics, fluids, silk dyes and inks. Paint portraits, flowers, botanical art, still life. Enjoy the experience of the finest quality artist brush. In your studio, class or plein air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.