Zoro Homepage

Black Velvet Small Travel Brushes, 2-Piece Set

  • Mfr # BV-3060

  • Zoro # G921734975


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Travel Round
Basic Bristle Material
Mixed
Includes
2 Brushes
Color
Black
Material
Squirrel hair and Synthetic Filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-3060
Zoro #
G921734975
UPC #
765179790656
Country of Origin
Sri Lanka

Details

Brush Style
Travel Round
Basic Bristle Material
Mixed
Includes
2 Brushes
Color
Black
Material
Squirrel hair and Synthetic Filament

Description

This unique set features Black Velvet Travel brushes that are the softest and most versatile brushes of any type. These are travel brushes come apart so the head goes into the handle. Perfect for Plein Air painting, travel from class to studio, carry with you when you go abroad for your painting expedition. Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of the softest squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. Black Velvet Travel brushes can perform a multitude of tasks. From softening, blending and layering to any artwork. They continually outperform through your whole painting experience. Silver Black Velvet Travel brushes are good for detail and quick background coverage. Silver Black Velvet Travel brushes will add layer upon layer without disturbing the last layer. Black Velvet travel brushes are very well-made brushes the handle is made of metal with the cap covering the head or fitting on the handle when in use. Black Velvet travel brush case has a hole at the tip so when artists put their wet brushes in the case brush head won't become mildew. For blending and softening color, or in watercolor for washes, lifting color, creating texture and painting in clouds. Artists will have the best painting experience. Artists go-to brush for softening, laying down soft tones, blending and covering large areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.