Zoro Homepage

Black Velvet Square Wash Brushes, 2-Piece Set

  • Mfr # BV-3058

  • Zoro # G221734194


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Mixed
Brush Style
Square Wash
Includes
2 Brushes
Material
Mix of Squirrel Hair and synthetic filament
Color
Black with Silver band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-3058
Zoro #
G221734194
UPC #
765179790519
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Mixed
Brush Style
Square Wash
Includes
2 Brushes
Material
Mix of Squirrel Hair and synthetic filament
Color
Black with Silver band

Description

Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of the softest squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. This set of watercolor brushes has 2 different Square Wash brushes in 1/4'' and 1/2''. Silver Brush wash paint brushes are ideal to use when starting a painting and need the controlled stroke for a background brush. Each paintbrush can create broad strokes, add layers as well as cover the largest of surfaces. Silver's Black Velvet brushes are best paired with watercolor, gouache, inks, dyes and liquid acrylics. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Use Black Velvet for all watercolors, gouache, liquid acrylics, fluids, silk dyes and inks. Paint portraits, flowers, botanical art, still life, landscapes. Enjoy the experience of the finest quality artist brush. In your studio, class or plein air.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.