Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Velvet Voyage Travel Round Brush, Size 4

  • Mfr # 3100ST-4

  • Zoro # G021735100


product price: $58.55
/ea

Key Features

Brush Style
Travel Round
Basic Bristle Material
Mixed
Brush Size
4
Material
Synthetic and Squirrel Mix
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100ST-4
Zoro #
G021735100
UPC #
765179310540
Country of Origin
Sri Lanka

Dimensions

Brush Size
4

Details

Brush Style
Travel Round
Basic Bristle Material
Mixed
Material
Synthetic and Squirrel Mix
Color
Black
Includes
1 Brush

Description

The Silver Brush Black Velvet brushes were created for watercolor artists and skilled hobbyists. Each Black Velvet brush is soft enough to add color without disturbing previous layers but firm enough to lift color when needed. Silver Brush Black Velvet professional watercolor brushes are expertly crafted with a luxurious blend of squirrel hair and black synthetic fibers. Each brush has a short handle that is finished with sophisticated black lacquer. The Black Velvet 3100ST is a round brush designed for traveling artists or painters who are inspired by the outdoors. It opens at the middle, allowing artists to tuck the bristles inside the handle and easily carry it anywhere. Silver Brush Black Velvet brushes are best paired with watercolor. Each brush will hold the right amount of color, giving you more time to focus on your masterpiece. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.